Beli screen protector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ELECOM Screen Protector Eye BarrierDeskripsi:- Frame attachment strips x 4, corner tabs(double-sided tape)x 4, slide mount tabs x 6atribut:
- Thickness (mm): 0.4
- Top Surface Reflectance (%): 5.8
- Visible Light Ray Transmittance (%): 75
- JETE Screen ProtectorDeskripsi:SPESIFICATION :- Tetap bisa melihat Smartphone walau di bawah sinar matahari- Bahan berkualitas premium- Anti Dust- Smooth Touching- No Edge Warping- Full Coveratribut:
- SNI License: Yes
- Insta360 Screen ProtectorDeskripsi:In the Box:2x Screen Protector1x Film Removal Stick1x Protector Application Kit*Protector Application Kit contains: 2x Screen Cloth, 2x Dust Removal Sticker, 2x Screen Cleaning Wipe.CompatibilityGO 3SGO 3
- Robot Screen Protectoratribut:
- Anti Fingering: Yes
- Cutting Pressure: 300-350
- 3M Bright Screen Privacy FilterDeskripsi:3M BrightScreen Privacy Filters provide crystal clear viewing with exclusive technology that delivers 85% light transmittance. Touch-enabled. 0.29mm thin.atribut:
- Anti-peeping: correspondence
- Aspect Ratio: 16:10
- Blue Light Blocking: correspondence
- Corresponding Size (inch): 14
- Dimensions (LxWxT) (mm): 189×302×0.29
- Touch panel method: correspondence
- Viewing Angle (°): 60
- Visible Light Transmittance (%): 85
- STANLEY Compo-Cast Standard Head Soft Face Hammer (Martil / Palu)atribut:
- Head Length (mm): 95
- Overall Length (mm): 290
- Size (lbs): 1.13
- StarTech.com Peep Prevention Privacy Filter + General Purpose 24-Inch Monitor + Gloss, Matte Surface + 16:9 Aspect Ratio + 30 Degree Viewing AngleDeskripsi:Viewing angle of 30 degrees to the left and right Side mount tab that allows you to easily remove the privacy screen and change the mounting surface (glossy matte) Select a matte surface or a glossy surface to reduce reflection and fingerprint marks A screen with an aspect ratio of 16: 9 Added a durable protective layer that protects against dust and scratches TAA compliant, GSA purchase compatibleProtects confidential information, intellectual property and other important data from the public when working in the office Protects the LCD display from dust and dirt Protects privacy in environments such as medical institutions, law firms and banksatribut:
- Aspect Ratio: 0.6729166666666666
- Filter size (inch): 24
- WEIDMULLER Terminal Block Thermocouple Type (Terminal Panel Listrik)atribut:
- Height (mm): 60
- Height (inch): 2.362
- Depth (mm): 50
- Depth (inch): 1.969
- StarTech.com Privacy Filter for PC Displays, Gold Finish, 16:9 Aspect Ratio, 60-Degree Viewing Angle, Double-Sided Use, Blue Light Blocking, Screen ProtectorDeskripsi:Protect your confidential data: This monitor privacy screen protector features microlouver technology to prevent prying eyes from viewing sensitive data from approximately 60 degrees from the front (approximately 30 degrees to the left and right). This gold-finish screen protector quickly transitions to a mirror-effect finish, protecting sensitive data on your screen. Designed specifically for laptops with 16:9 widescreen displays, this screen protector fits snugly to prevent obstruction of the webcam and sensors at the top of the display when the top cover is closed. Reduce eye strain: This laptop screen protection security filter cuts blue light by up to 51%. It reduces digital eye strain and maintains comfortable viewing even during extended use. It offers approximately 60% light transmittance. Reversible security filter: Choose between a glossy gold finish for maximum privacy while maintaining color vibrancy, or an anti-glare matte surface with a fingerprint-resistant coating. The detachable design allows for easy installation: Attaches to bezel-less or slim-bezel monitors using the included adhesive strips. Refill adhesive strips and mounting tabs sold separately (MON-PRIVACY-SCREEN-K)*The shiny gold finish has a mirror effect, and depending on the environment in which it is used, specular reflections may be noticeable.atribut:
- Aspect Ratio: 16 to 9
- Blue Light Blocking Rate: up to 51%
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Viewing Angle: Approximately 60 degrees (approximately 30 degrees left and right)
- Warranty Period: 2 years
- SANWA SUPPLY Privacy FilterDeskripsi:Prevents "peeping" from the left and right. The viewing angle is approximately 60 degrees. (Approximately 30 degrees left and right from the front) Anti-reflection (AG processing) prevents reflection on the screen. With a hardness of 2H or more, it prevents scratches on the filter surface. With a thickness of about 0.4mm, it protects the LCD screen from dust, fingerprints and scratches. Easy to install using double-sided tape or film attachment. It supports touch panel. (Sensitivity may decrease depending on the touch panel compatible device.)atribut:
- Thickness (mm): 0.4
- Shape: wide
- Surface Hardness: 2H or more
- Blue Light Blocking Rate: 30% *Average value of wavelength 380-500nm
- Reflectance (%): 5.35 *Average value of 3.5 to 7.2% measured with a haze meter
- Transmittance (%): 76.5* Design value
- Sandisk Ultra SDXCDeskripsi:Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
Daftar Harga screen protector Terbaru October 2026
| ELECOM Screen Protector Eye Barrier | Rp1.099.900 |
| JETE Screen Protector | Rp27.900 |
| Insta360 Screen Protector | Rp279.900 |
| Robot Screen Protector | Rp569.900 |
| 3M Bright Screen Privacy Filter | Rp2.499.900 |
| STANLEY Compo-Cast Standard Head Soft Face Hammer (Martil / Palu) | Rp639.900 |
| StarTech.com Peep Prevention Privacy Filter + General Purpose 24-Inch Monitor + Gloss, Matte Surface + 16:9 Aspect Ratio + 30 Degree Viewing Angle | Rp2.999.900 |
| STANLEY Compo-Cast Standard Head Soft-Face Hammer (Martil / Palu) | Rp689.900 |
| WEIDMULLER Terminal Block Thermocouple Type (Terminal Panel Listrik) | Rp3.799.900 |
| StarTech.com Privacy Filter for PC Displays, Gold Finish, 16:9 Aspect Ratio, 60-Degree Viewing Angle, Double-Sided Use, Blue Light Blocking, Screen Protector | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/9nP107037347-1.jpg)

/kdP104800733-1.jpg)
/21P104609073-1.jpg)




/orP105879891-2.jpg)
/8dP107037301-1.jpg)
/a2P111204362-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)